Motion
PX70FBX 1-3/4  Flange Assy

DODGE
PX70FBX 1-3/4 Flange Assy

Dodge® 000613, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 70, O.D. 5-45/64", Ductile Iron
Mi Item #01153015
MFR #PX70FBX 1-3/4 Flange Assy
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX70FBX 1-3/4 Flange Assy

Dodge® 000613, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 70, O.D. 5-45/64", Ductile Iron
Mi Item #01153015
MFR #PX70FBX 1-3/4 Flange Assy

Mfr description
PX70FBX 1-3/4 FLANGE ASSEM 000613
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    70
  • Outside Diameter
    5-45/64 in
  • Weight
    10.61 lbs

Details

  • Manufacturer Catalog Number
    000613
  • Material
    Ductile Iron
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Flange Assembly
  • Series
    Para-Flex PX..FBX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)