Motion
P24D28X-52

WM BERG
P24D28X-52

External Tooth Spur Gear - 24 DP, 20 ° PA, 52 Teeth, 0.1875 in Face, 1/4 in Bore, Material: Delrin | Stainless Steel Hub
MI ITEM #01153029
MFR #P24D28X-52
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
P24D28X-52

External Tooth Spur Gear - 24 DP, 20 ° PA, 52 Teeth, 0.1875 in Face, 1/4 in Bore, Material: Delrin | Stainless Steel Hub
MI ITEM #01153029
MFR #P24D28X-52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    24
  • Face Width
    0.1875 in
  • Pitch Diameter
    2.1666 in
  • Pressure Angle
    20 °

Details

  • Gear Type
    Spur Gear
  • Material
    Stainless Steel Hub
  • Number Of Teeth
    52
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    AGMA 10
  • Tooth Type
    Straight

Overview

Mfr description
P24D28X-52 GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought