Motion
PX80FBX   1-7/8  Flange Assy

DODGE
PX80FBX 1-7/8 Flange Assy

Dodge® 000623, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 80, O.D. 6-5/8", Ductile Iron
MI ITEM #01153109
MFR #PX80FBX 1-7/8 Flange Assy
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX80FBX 1-7/8 Flange Assy

Dodge® 000623, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 80, O.D. 6-5/8", Ductile Iron
MI ITEM #01153109
MFR #PX80FBX 1-7/8 Flange Assy

Mfr description
PX80FBX 1-7/8 FLANGE ASSEM 000623
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    80
  • Outside Diameter
    6-5/8 in
  • Weight
    15.77 lbs, 14.2
  • Width
    7.9

Details

  • Manufacturer Catalog Number
    000623
  • Material
    Ductile Iron
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Flange Assembly
  • Series
    Para-Flex PX..FBX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)