Overview
Mfr description
PX90FBX 1-7/16 FLANGE ASSEM 000632
Specifications
- SeriesPara-Flex PX..FBX
- Product TypesFlange Assembly
- Coupling Size Code90
- Outside Diameter7-33/64 in
- MaterialDuctile Iron
- Weight19.90 lbs
- Manufacturer Catalog Number000632
- Product TypeTire Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data