Motion
J140-12
Pipe Wrench - 3 in OAL, 1/2 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
Mi Item #01153233
MFR #J140-12
Price$24.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 3 in OAL, 1/2 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
Mi Item #01153233
MFR #J140-12

Mfr description
140-12 1/2 INT PIPE WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.65/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    3 in
  • Weight
    0.34 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    Plain
  • Material
    Steel
  • Maximum Jaw Capacity
    1/2 in
  • UPC_NO
    662679993351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)