Specifications
Dimensions
- Coupling Size Code90
- Outside Diameter7-33/64 in
- Weight23.27 lbs
Details
- Manufacturer Catalog Number000638
- MaterialDuctile Iron
- Product TypeTire Coupling Parts & Kits
- Product TypesFlange Assembly
- SeriesPara-Flex PX..FBX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)