Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire-Twisting Pliers - Automatic, Clockwise Rotation Direction, 8-3/8 in Overall Length
MI ITEM #01153270
MFR #J190

Mfr description
J190 PLIER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    8-3/8 in

Details

  • Jaw Surface Style
    Diamond Serrated
  • Material
    Alloy Steel
  • Max Wire Gauge Capacity
    0.02 in
  • Min Wire Gauge Capacity
    0.041 in
  • Return Type
    Automatic
  • Rotation Direction
    Clockwise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)