Motion
PX90FBX   3"     Flange Assy

DODGE
PX90FBX 3" Flange Assy

Dodge® 000645, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 90, O.D. 7-33/64", Ductile Iron
Mi Item #01153328
MFR #PX90FBX 3" Flange Assy
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX90FBX 3" Flange Assy

Dodge® 000645, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 90, O.D. 7-33/64", Ductile Iron
Mi Item #01153328
MFR #PX90FBX 3" Flange Assy

Mfr description
PX90FBX 3" FLANGE ASSEM 000645
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    90
  • Outside Diameter
    7-33/64 in
  • Weight
    5.00 lbs

Details

  • Manufacturer Catalog Number
    000645
  • Material
    Ductile Iron
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Flange Assembly
  • Series
    Para-Flex PX..FBX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)