Motion
J235
Adjustable Joint Pliers - Serrated Jaw, Plastisol Grip, 4-1/16 in OAL, Steel Material
Mi Item #01153343
MFR #J235
Price$20.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Joint Pliers - Serrated Jaw, Plastisol Grip, 4-1/16 in OAL, Steel Material
Mi Item #01153343
MFR #J235

Mfr description
J235 PLIER IGNITION W/GRIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.16/each

Specifications

Dimensions

  • Height
    1/9 in
  • Jaw Length
    3/4 in
  • Jaw Thickness
    5/8 in
  • Jaw Width
    11/64 in
  • Length
    5-1/5 in
  • Overall Length
    4-1/16 in
  • Weight
    0.12 lbs
  • Width
    1-3/5 in

Details

  • Adjustment Type
    Groove Joint
  • Finish Coating
    Satin
  • Handle Style
    Plastisol
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Steel
  • UPC_NO
    662679031107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)