Motion
J361
Retaining Ring Plier Set - For Internal/External Rings, Replaceable Tips
MI ITEM #01153574
MFR #J361
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Plier Set - For Internal/External Rings, Replaceable Tips
MI ITEM #01153574
MFR #J361

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J361 SET PLIER RETAINING RING
  • Includes one internal and one external plier
  • Convenient blow molded carrying case includes storage for spare rings
  • Custom grip handles for added comfort
  • Contains 16 interchangeable tips (replacements available)
  • Ring Range: External 1-1/2”–3-3/4". Internal 2-7/16"–4"
  • Spring loaded ratchet mechanism minimizes operator fatigue by allowing ring to be compressed or expanded through gradual moves and locks at desired size
  • Heavy and large rings are safely and easily controlled
  • Pliers overall length 9-1/2"

Specifications

  • Internal Or External
    Internal/External
  • Replaceable Tips
    Replaceable Tips
  • Tip Diameter
    0.108 in, 0.12 in
  • Overall Length
    9-1/2 in
  • Tip Angle
    0 °, 15 °, 45 °, 90 °
  • Compatible Bore Diameter
    2-7/16 to 4 in
  • Number Of Pliers Tips
    16
  • Compatible Shaft Diameter
    1-1/2 to 3-3/4 in
  • Material
    Alloy Steel
  • UPC_NO
    662679031558

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text