Motion
310-2003
Bulb Well - 5.500 in Length, Stainless Steel Material, 0.750 NPT Tank Thread, 0.625 NPT Union Thread
MI ITEM #01153605
MFR #310-2003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulb Well - 5.500 in Length, Stainless Steel Material, 0.750 NPT Tank Thread, 0.625 NPT Union Thread
MI ITEM #01153605
MFR #310-2003

Mfr description
310-2003 BULB WELL STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bulb Well Length
    5.500 in
  • Tank Thread Size
    0.750 NPT

Details

  • Manufacturer Catalog
  • Material
    Stainless Steel
  • Union Connection
    0.625 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)