Motion
J372
Retaining Ring Pliers - For Internal/External Rings, Fixed Tips
MI ITEM #01153624
MFR #J372
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Pliers - For Internal/External Rings, Fixed Tips
MI ITEM #01153624
MFR #J372

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J372 PLIER

Specifications

  • Internal Or External
    Internal/External
  • Replaceable Tips
    Fixed Tips
  • Tip Diameter
    0.05 in
  • Overall Length
    5-7/8 in
  • Tip Angle
    0 °
  • Compatible Bore Diameter
    5/8 to 1 in
  • Compatible Shaft Diameter
    11/16 to 7/8 in
  • Type
    Convertible Retaining Ring Plier
  • Material
    Alloy Steel
  • UPC_NO
    662679031657

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought