Specifications
Dimensions
- Bulb Well Length9.500 in
- Tank Thread Size0.750 NPT
Details
- Manufacturer Catalog
- MaterialStainless Steel
- Union Connection0.625 NPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)