Motion
J373
Retaining Ring Pliers - For Internal/External Rings, Fixed Tips
MI ITEM #01153641
MFR #J373
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Pliers - For Internal/External Rings, Fixed Tips
MI ITEM #01153641
MFR #J373

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J373 PLIER RETAIN RING CONVERT

Specifications

  • Internal Or External
    Internal/External
  • Replaceable Tips
    Fixed Tips
  • Tip Diameter
    0.05 in
  • Overall Length
    5-3/4 in
  • Tip Angle
    45 °
  • Compatible Bore Diameter
    5/8 to 1 in
  • Compatible Shaft Diameter
    13/16 to 1 in
  • Material
    Alloy Steel
  • UPC_NO
    662679031664

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought