Motion
PX110FBX  2-3/8  Flange Assy

DODGE
PX110FBX 2-3/8 Flange Assy

Dodge® 000673, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 110, O.D. 9-7/32", Ductile Iron
Mi Item #01153653
MFR #PX110FBX 2-3/8 Flange Assy
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX110FBX 2-3/8 Flange Assy

Dodge® 000673, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 110, O.D. 9-7/32", Ductile Iron
Mi Item #01153653
MFR #PX110FBX 2-3/8 Flange Assy

Mfr description
PX110FBX 2-3/8 FLANGE ASSEM 000673
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    110
  • Outside Diameter
    9-7/32 in
  • Weight
    31.60 lbs

Details

  • Manufacturer Catalog Number
    000673
  • Material
    Ductile Iron
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Flange Assembly
  • Series
    Para-Flex PX..FBX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)