Motion
J377
Retaining Ring Pliers - For Internal/External Rings, Fixed Tips
MI ITEM #01153664
MFR #J377
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Pliers - For Internal/External Rings, Fixed Tips
MI ITEM #01153664
MFR #J377

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J377 PLIER
  • Converts from internal to external or vice versa, when pivot screw is moved to adjacent tapped hole
  • Use with either external or internal retaining rings
  • Fixed tips are precision formed and induction hardened for accurate fit and long wear
  • Use the largest diameter tip that will fit the retaining ring being removed or installed

Specifications

  • Internal Or External
    Internal/External
  • Replaceable Tips
    Fixed Tips
  • Tip Diameter
    0.09 in
  • Overall Length
    9-1/4 in
  • Tip Angle
    0 °
  • Compatible Bore Diameter
    1-13/16 to 3 in
  • Compatible Shaft Diameter
    1-1/2 to 3-1/2 in
  • Material
    Alloy Steel
  • UPC_NO
    662679031701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought