Specifications
Dimensions
- Coupling Size Code110
- Outside Diameter9-7/32 in
- Weight26.10 lbs
Details
- Manufacturer Catalog Number000675
- MaterialDuctile Iron
- Product TypeTire Coupling Parts & Kits
- Product TypesFlange Assembly
- SeriesPara-Flex PX..FBX
Overview
Mfr description
PX110FBX 2-5/8 FLANGE ASSEM 000675