Motion
310-4002
Adjustable Electrical Temerature Switch - 55 °F to 175 °F Temperature Range, 20.0 ft Capillary Tube Length
Mi Item #01153686
MFR #310-4002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Electrical Temerature Switch - 55 °F to 175 °F Temperature Range, 20.0 ft Capillary Tube Length
Mi Item #01153686
MFR #310-4002

Mfr description
310-4002 ELECT CONTROL W/ BULB WELL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Capillary Tube Length
    20.0 ft
  • Overall Length
    5.630 in
  • Overall Width
    2.000 in

Details

  • Replacement Bulb Well
    310-2005
  • Temperature Range
    55 °F to 175 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)