Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX110FBX 3" Flange Assy

Dodge® 000678, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 110, O.D. 9-7/32", Ductile Iron
MI ITEM #01153700
MFR #PX110FBX 3" Flange Assy

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
PX110FBX 3" FLANGE ASSEM 000678

Specifications

  • Series
    Para-Flex PX..FBX
  • Product Types
    Flange Assembly
  • Coupling Size Code
    110
  • Outside Diameter
    9-7/32 in
  • Material
    Ductile Iron
  • Weight
    26.10 lbs
  • Manufacturer Catalog Number
    000678
  • Product Type
    Tire Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text