Motion
310-7001
3-Way Thermostatic Valve - 1.500 NPT Port Size, 125 psi Max Pressure, 160 °F Temperature Setting
MI ITEM #01153704
MFR #310-7001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Thermostatic Valve - 1.500 NPT Port Size, 125 psi Max Pressure, 160 °F Temperature Setting
MI ITEM #01153704
MFR #310-7001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1-1/2 NPT

Details

  • Additional Details
    Thermostatic valves utilize the principle of expanding wax, which in the semi-liquid state undergoes large expansion rates within a relatively narrow temperature range. The self contained power element activates a stainless steel sliding valve which provides positive three-way actions. All thermostatic valves are factory set at predetermined temperatures; no further adjustments are necessary. A wide range of temperatures are available for water and oil temperature control applications.
  • Manufacturer Catalog
  • Max Pressure
    125 psi
  • Valve Housing Material
    Grey Iron

Overview

Mfr description
310-7001 THERM.VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought