Specifications
Dimensions
- Overall Length5-1/4 in
- Tip Diameter0.023 in
Details
- Internal Or ExternalInternal
- MaterialAlloy Steel
- Replaceable TipsFixed Tips
- Tip Angle0 °
- UPC_NO662679031756
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)