Specifications
Dimensions
- Port Size1 NPT
Details
- Additional DetailsThermostatic valves utilize the principle of expanding wax, which in the semi-liquid state undergoes large expansion rates within a relatively narrow temperature range. The self contained power element activates a stainless steel sliding valve which provides positive three-way actions. All thermostatic valves are factory set at predetermined temperatures; no further adjustments are necessary. A wide range of temperatures are available for water and oil temperature control applications.
- Manufacturer Catalog
- Max Pressure125 psi
- Valve Housing MaterialGrey Iron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)