Motion
PX120FBX  Reboreable  Flange Assy

DODGE
PX120FBX Reboreable Flange Assy

Dodge® 000487, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 120, O.D. 10-13/32"
MI ITEM #01153775
MFR #PX120FBX Reboreable Flange Assy
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX120FBX Reboreable Flange Assy

Dodge® 000487, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 120, O.D. 10-13/32"
MI ITEM #01153775
MFR #PX120FBX Reboreable Flange Assy

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PX120FBX REBORABLE FLANGE ASSEM 000487

Specifications

  • Series
    Para-Flex PX..FBX
  • Product Types
    Flange Assembly
  • Coupling Size Code
    120
  • Outside Diameter
    10-13/32 in
  • Material
    Ductile Iron
  • Weight
    48.21 lbs
  • Manufacturer Catalog Number
    000487
  • Product Type
    Tire Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text