Motion
J394
Retaining Ring Pliers - 9 in OAL, For Internal Rings, Fixed Tips
MI ITEM #01153782
MFR #J394
List Price$34.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Pliers - 9 in OAL, For Internal Rings, Fixed Tips
MI ITEM #01153782
MFR #J394

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$34.95/each for your price

Overview

Mfr description
J394 PLIER
  • Used with internal retaining rings
  • Fixed tips are precision formed and induction hardened for accurate fit and long wear

Specifications

  • Internal Or External
    Internal
  • Replaceable Tips
    Fixed Tips
  • Tip Diameter
    0.09 in
  • Overall Length
    9 in
  • Tip Angle
    0 °
  • Compatible Bore Diameter
    1-13/16 to 3 in, 2-1/16 to 3 in
  • Number Of Pliers Tips
    1
  • Material
    Alloy Steel
  • UPC_NO
    662679031817

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought