Motion
J395
Retaining Ring Pliers - For External Rings, Fixed Tips
MI ITEM #01153789
MFR #J395
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Pliers - For External Rings, Fixed Tips
MI ITEM #01153789
MFR #J395

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J395 PLIER
  • Used with external retaining rings
  • Fixed tips are precision formed and induction hardened for accurate fit and long wear

Specifications

  • Internal Or External
    External
  • Replaceable Tips
    Fixed Tips
  • Tip Diameter
    0.115 in
  • Overall Length
    9-1/8 in
  • Tip Angle
    0 °
  • Material
    Alloy Steel
  • UPC_NO
    662679031824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought