Motion
J398
Retaining Ring Pliers - 5-3/8 in OAL, For Internal Rings, Fixed Tips
MI ITEM #01153811
MFR #J398
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Pliers - 5-3/8 in OAL, For Internal Rings, Fixed Tips
MI ITEM #01153811
MFR #J398

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J398 PLIER
  • Used with internal retaining rings
  • Fixed tips are precision formed and induction hardened for accurate fit and long wear

Specifications

  • Internal Or External
    Internal
  • Replaceable Tips
    Fixed Tips
  • Tip Diameter
    0.038 in
  • Overall Length
    5-3/8 in
  • Tip Angle
    45 °
  • Compatible Bore Diameter
    3/4 to 1 in, 3/8 to 9/16 in
  • Number Of Pliers Tips
    1
  • Material
    Alloy Steel
  • UPC_NO
    662679031848

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought