Motion
PX120FBX  1-7/8  Flange Assy

DODGE
PX120FBX 1-7/8 Flange Assy

Dodge® 000688, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 120, O.D. 10-13/32"
MI ITEM #01153819
MFR #PX120FBX 1-7/8 Flange Assy
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX120FBX 1-7/8 Flange Assy

Dodge® 000688, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 120, O.D. 10-13/32"
MI ITEM #01153819
MFR #PX120FBX 1-7/8 Flange Assy

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PX120FBX 1-7/8 FLANGE ASSEM 000688

Specifications

  • Series
    Para-Flex PX..FBX
  • Product Types
    Flange Assembly
  • Coupling Size Code
    120
  • Outside Diameter
    10-13/32 in
  • Material
    Ductile Iron
  • Weight
    4.00 lbs
  • Manufacturer Catalog Number
    000688
  • Product Type
    Tire Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought