Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Pliers - For Internal/External Rings, Fixed Tips
Mi Item #01153825
MFR #J399

Mfr description
J399 PLIER RETAIN RING CONVERT
  • Converts from internal to external or vice versa, when pivot screw is moved to adjacent tapped hole
  • Use with either external or internal retaining rings
  • Fixed tips are precision formed and induction hardened for accurate fit and long wear
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Compatible Bore Diameter
    3/8 to 9/16 in
  • Compatible Shaft Diameter
    1/4 to 43/64 in
  • Overall Length
    5-7/8 in
  • Tip Diameter
    0.04 in

Details

  • Internal Or External
    Internal/External
  • Material
    Alloy Steel
  • Replaceable Tips
    Fixed Tips
  • Tip Angle
    0 °
  • Type
    Convertible Retaining Ring Plier
  • UPC_NO
    662679031855

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)