Motion
PX120FBX  3"     Flange Assy

DODGE
PX120FBX 3" Flange Assy

Dodge® 000697, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 120, O.D. 10-13/32"
MI ITEM #01153908
MFR #PX120FBX 3" Flange Assy
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX120FBX 3" Flange Assy

Dodge® 000697, Tire Coupling Flange Assembly, Type: Flange Assembly, For Coupling Size: 120, O.D. 10-13/32"
MI ITEM #01153908
MFR #PX120FBX 3" Flange Assy

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    120
  • Outside Diameter
    10-13/32 in
  • Weight
    37.60 lbs

Details

  • Manufacturer Catalog Number
    000697
  • Material
    Ductile Iron
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Flange Assembly
  • Series
    Para-Flex PX..FBX

Overview

Mfr description
PX120FBX 3" FLANGE ASSEM 000697

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought