Specifications
Dimensions
- Overall Length16-1/2 in
Details
- Finish CoatingSatin Chrome
- Handle MaterialSteel
- Jaw Capacity7/8 to 4 in
- Jaw TypeChain
- Maximum Jaw Capacity4 in
- Minimum Jaw Capacity7/8 in
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)