Motion
J1111
Ratcheting Box Wrench - Imperial, 1/4 x 3/16 in, 9/16 x 1/2 in Wrench Size, Double End
MI ITEM #01153981
MFR #J1111
Price$28.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 1/4 x 3/16 in, 9/16 x 1/2 in Wrench Size, Double End
MI ITEM #01153981
MFR #J1111

Mfr description
J1111 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.91/each

Specifications

Dimensions

  • Overall Length
    7 in
  • Weight
    0.35 lbs
  • Wrench Size
    1/4 x 3/16 in, 9/16 x 1/2 in

Details

  • Finish Coating
    Polished
  • Handle Style
    Plain
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • UPC_NO
    662679061814
  • Wrench Type
    Ratcheting Box Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)