Motion
J1112
Ratcheting Box Wrench - Imperial, 1/4 x 3/16 in Wrench Size, Double End
Mi Item #01153988
MFR #J1112
Price$20.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 1/4 x 3/16 in Wrench Size, Double End
Mi Item #01153988
MFR #J1112

Mfr description
J1112 WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.77/each

Specifications

Dimensions

  • Overall Length
    5-1/2 in
  • Weight
    0.20 lbs
  • Wrench Size
    1/4 x 3/16 in

Details

  • Finish Coating
    Polished
  • Handle Style
    Plain
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • UPC_NO
    662679061821
  • Wrench Type
    Ratcheting Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)