Motion
J1122
Standard Box Wrench - Imperial, 3/8 x 7/16 in Wrench Size, Double End
MI ITEM #01154008
MFR #J1122
Price$21.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Imperial, 3/8 x 7/16 in Wrench Size, Double End
MI ITEM #01154008
MFR #J1122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.51/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    19/64 x 21/64 in
  • Outer Head Width
    37/64 x 43/64 in
  • Overall Length
    4-5/8 in
  • Weight
    0.09 lbs
  • Wrench Size
    3/8 x 7/16 in

Details

  • Angle of Offset
    15 °
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662679060053
  • Wrench Type
    Standard Box Wrench

Overview

Mfr description
J1122 WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought