Motion
J1131
Standard Box Wrench - Imperial, 5/8 x 3/4 in Wrench Size, Double End
Mi Item #01154046
MFR #J1131
Price$37.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Imperial, 5/8 x 3/4 in Wrench Size, Double End
Mi Item #01154046
MFR #J1131

Mfr description
J1131 WR BOX 5/8 X 3/4 12 PT SH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.99/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    13/32 x 15/32 in
  • Outer Head Width
    1-27/32 x 1-3/32 in
  • Overall Length
    6-1/8 in
  • Weight
    0.26 lbs
  • Wrench Size
    5/8 x 3/4 in

Details

  • Angle of Offset
    15 °
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662679060268
  • Wrench Type
    Standard Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)