Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Imperial, 1-5/8 x 1-11/16 in Wrench Size, Double End
MI ITEM #01154100
MFR #J1164

Mfr description
J1164 WRENCH
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    29/32 x 29/32 in
  • Outer Head Width
    2-3/8 x 2-13/32 in
  • Overall Length
    24-1/2 in
  • Weight
    4.23 lbs
  • Wrench Size
    1-5/8 x 1-11/16 in

Details

  • Angle of Offset
    15 °
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662679060480
  • Wrench Type
    Standard Box Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)