Motion
J1199
Ratcheting Box Wrench - Imperial, 1-1/16 x 1-1/4 in Wrench Size, Double End
MI ITEM #01154308
MFR #J1199
Price$70.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 1-1/16 x 1-1/4 in Wrench Size, Double End
MI ITEM #01154308
MFR #J1199

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$70.00/each

Specifications

Dimensions

  • Head Thickness
    9/16 x 9/16 in
  • Outer Head Width
    1-29/32 x 2-1/4 in
  • Overall Length
    15 in
  • Weight
    1.26 lbs
  • Wrench Size
    1-1/16 x 1-1/4 in

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662679060800
  • Wrench Type
    Ratcheting Box Wrench

Overview

Mfr description
J1199 WRENCH
  • Full polish finish provides corrosion resistance and easy-to-clean surfaces
  • Built in retaining ring in each ratchet wheel adds speed and convenience for great accessibility
  • Shorter length for access to confined workspaces
  • Reversing switch lever allows for easy changes in turning direction which helps improve speed
  • The wrench self-aligns with the fastener
  • 6 point box end allows for large wrench to fastener contact area which helps prevent fastener rounding
  • Fits 4, 6 and 12 point fasteners

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought