Motion
J1246
Combination Wrench - Chrome, 1-7/16 in Box End Wrench Size, 1-7/16 in Open End Wrench Size, 19-3/8 in OAL
Mi Item #01154459
MFR #J1246
Price$103.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 1-7/16 in Box End Wrench Size, 1-7/16 in Open End Wrench Size, 19-3/8 in OAL
Mi Item #01154459
MFR #J1246

Mfr description
J1246 COMBINATION WRENCH 1-7/16" 12PT
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.28/each

Specifications

Dimensions

  • Box End Head Thickness
    51/64 in
  • Box End Head Width
    2-3/64 in
  • Box End Wrench Size  
    1-7/16 in
  • Handle Length
    19-3/8 in, 492.13 mm
  • Head Angle
    Straight
  • Head Thickness
    49/64 in, 19.45 mm
  • Open End Head Thickness
    37/64 in
  • Open End Head Width
    2-57/64 in
  • Open End Wrench Size  
    1-7/16 in
  • Overall Length  
    19-3/8 in
  • Weight
    2.85 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Head Style
    12
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679071240
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)