Motion
J1252
Combination Wrench - Imperial, Chrome, 1-5/8 in Box End Wrench Size, 1-5/8 in Open End Wrench Size, 23 in
Mi Item #01154476
MFR #J1252
Price$117.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 1-5/8 in Box End Wrench Size, 1-5/8 in Open End Wrench Size, 23 in
Mi Item #01154476
MFR #J1252

Mfr description
J1252 COMBINATION WRENCH 1-5/8" 12PT
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.46/each

Specifications

Dimensions

  • Box End Head Thickness
    29/32 in
  • Box End Head Width
    2-13/32 in
  • Box End Wrench Size  
    1-5/8 in
  • Head Angle
    Straight
  • Open End Head Thickness
    21/32 in
  • Open End Head Width
    3-25/64 in
  • Open End Wrench Size  
    1-5/8 in
  • Overall Length  
    23 in
  • Weight
    4.61 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662679071288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)