Motion
J1264
Combination Wrench - Imperial, Chrome, 2 in Box End Wrench Size, 2 in Open End Wrench Size, 28 in
MI ITEM #01154514
MFR #J1264
Price$182.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 2 in Box End Wrench Size, 2 in Open End Wrench Size, 28 in
MI ITEM #01154514
MFR #J1264

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$182.48/each

Specifications

Dimensions

  • Box End Head Thickness
    11/16 in
  • Box End Head Width
    2-57/64 in
  • Box End Wrench Size  
    2 in
  • Head Angle
    Straight
  • Open End Head Thickness
    49/64 in
  • Open End Head Width
    4-1/64 in
  • Open End Wrench Size  
    2 in
  • Overall Length  
    28 in
  • Weight
    7.39 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662679071332

Overview

Mfr description
J1264 COMBINATION WRENCH 2" 12PT
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature
  • Anti-slip design (ASD) open end—patented locking grooves help prevent the wrench from slipping off the fastener when turning
  • Arched surfaces are designed to spread the contact forces over a greater area, which means loads are kept off the corners of the fastener helping prevent fastener rounding
  • Box ends incorporate the TorquePlus™ system
  • Ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy wrench engagement to the fastener flats, not the corners
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the box end, minimizing slippage
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded or rusted fasteners

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought