Motion
J1270
Combination Wrench - Chrome, 2-3/16 in Box End Wrench Size, 2-3/16 in Open End Wrench Size, 29-1/2 in OAL
Mi Item #01154533
MFR #J1270
Price$252.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 2-3/16 in Box End Wrench Size, 2-3/16 in Open End Wrench Size, 29-1/2 in OAL
Mi Item #01154533
MFR #J1270

Mfr description
J1270 COMBINATION WRENCH 2-3/16" 12PT
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$252.34/each

Specifications

Dimensions

  • Box End Head Thickness
    1-3/16 in
  • Box End Head Width
    3-1/4 in
  • Box End Wrench Size  
    2-3/16 in
  • Handle Length
    29-1/2 in, 749.30 mm
  • Head Angle
    Straight
  • Head Thickness
    27/32 in, 21.43 mm
  • Open End Head Thickness
    27/32 in
  • Open End Head Width
    4-33/64 in
  • Open End Wrench Size  
    2-3/16 in
  • Overall Length  
    29-1/2 in
  • Weight
    9.53 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Head Style
    12
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679071363
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)