Motion
J1280
Combination Wrench - Imperial, Chrome, 2-1/2 in Box End Wrench Size, 2-1/2 in Open End Wrench Size, 31-1/2 in
MI ITEM #01154559
MFR #J1280
Your Price$324.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 2-1/2 in Box End Wrench Size, 2-1/2 in Open End Wrench Size, 31-1/2 in
MI ITEM #01154559
MFR #J1280

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$324.58/each(List $470.64)

Overview

Mfr description
1280 COMBINATION WRENCH 2-1/2" 12PT
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature
  • Anti-slip design (ASD) open end—patented locking grooves help prevent the wrench from slipping off the fastener when turning
  • Arched surfaces are designed to spread the contact forces over a greater area, which means loads are kept off the corners of the fastener helping prevent fastener rounding
  • Box ends incorporate the TorquePlus™ system
  • Ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy wrench engagement to the fastener flats, not the corners
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the box end, minimizing slippage
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded or rusted fasteners

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    3-5/8 in
  • Open End Head Width
    5 in
  • Box End Head Thickness
    1-5/16 in
  • Open End Head Thickness
    31/32 in
  • UPC_NO
    662679071486
  • Weight
    12.14 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought