Motion
J1725
Standard Box Wrench - Imperial, 7/16 x 1/2 in Wrench Size, Double End
MI ITEM #01154580
MFR #J1725
Price$38.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Imperial, 7/16 x 1/2 in Wrench Size, Double End
MI ITEM #01154580
MFR #J1725

Mfr description
J1725 WRENCH
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • Curved half-moon shape helps improve access to hidden, difficult to reach locations
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.63/each

Specifications

Dimensions

  • Outer Head Width
    5/8 x 5/8 in
  • Overall Length
    5-3/4 in
  • Weight
    0.17 lbs
  • Wrench Size
    7/16 x 1/2 in

Details

  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662679060817
  • Wrench Type
    Standard Box Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)