Motion
SRC100047A SUN GEAR SRC 3.32

REXNORD INC
SRC100047A SUN GEAR SRC 3.32

Speed Reducer Replacement Part - Series: Gemini, Jupiter Plus, Neptune, Orion Plus, Saturn Plus, Titan Plus, Planetary Sun Gear, 4.90 in OD, 4.04 in Overall Width
Mi Item #01154581
MFR #SRC100047A SUN GEAR SRC 3.32
Price$722.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRC100047A SUN GEAR SRC 3.32

Speed Reducer Replacement Part - Series: Gemini, Jupiter Plus, Neptune, Orion Plus, Saturn Plus, Titan Plus, Planetary Sun Gear, 4.90 in OD, 4.04 in Overall Width
Mi Item #01154581
MFR #SRC100047A SUN GEAR SRC 3.32

Mfr description
SRC100047A SUN GEAR SRC 3.32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$722.96/each

Specifications

Dimensions

  • Face Width
    2.15 in
  • Outside Diameter
    4.90 in
  • Overall Width
    4.04 in
  • Pitch Diameter
    3.32 in
  • Weight
    12.20 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210826567
  • Number Of Teeth
    47
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Planetary Sun Gear
  • Series
    Gemini, Jupiter Plus, Neptune, Orion Plus, Saturn Plus, Titan Plus
  • UPC_NO
    698210826567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)