Motion
J1730
Standard Box Wrench - Imperial, 9/16 x 5/8 in Wrench Size, Double End
MI ITEM #01154589
MFR #J1730
Your Price$38.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Imperial, 9/16 x 5/8 in Wrench Size, Double End
MI ITEM #01154589
MFR #J1730

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$38.83/each(List $43.24)

Overview

Mfr description
J1730 WRENCH
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • Curved half-moon shape helps improve access to hidden, difficult to reach locations
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Box ends incorporate the TorquePlus™ system
  • Proto® TorquePlus™ wrenches are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy wrench engagement to the fastener flats, not the corners
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the box end, minimizing slippage
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Specifications

  • Wrench Type
    Standard Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    9/16 x 5/8 in
  • Overall Length
    6-5/8 in
  • Ratchet
    Ratchet Not Included
  • Body Material
    Steel
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Outer Head Width
    25/32 x 25/32 in
  • UPC_NO
    662679060824
  • Weight
    0.23 lbs
  • Finish Coating
    Satin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text