Motion
J1731
Standard Box Wrench - Imperial, 5/8 x 3/4 in Wrench Size, Double End
MI ITEM #01154594
MFR #J1731
Price$44.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Imperial, 5/8 x 3/4 in Wrench Size, Double End
MI ITEM #01154594
MFR #J1731

Mfr description
J1731 WRENCH BOX 5/8"X3/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.98/each

Specifications

Dimensions

  • Outer Head Width
    27/32 x 27/32 in
  • Overall Length
    7-1/4 in
  • Weight
    0.39 lbs
  • Wrench Size
    5/8 x 3/4 in

Details

  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662679060831
  • Wrench Type
    Standard Box Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)