Motion
SRC100035A SUN GEAR SRC 4.11

REXNORD INC
SRC100035A SUN GEAR SRC 4.11

Speed Reducer Replacement Part - Series: Earth, Gemini, Jupiter Plus, Neptune, Orion Plus, Saturn Plus, Titan Plus, Planetary Sun Gear, 3.70 in OD, 4.04 in Overall Width
MI ITEM #01154595
MFR #SRC100035A SUN GEAR SRC 4.11
Your Price$819.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRC100035A SUN GEAR SRC 4.11

Speed Reducer Replacement Part - Series: Earth, Gemini, Jupiter Plus, Neptune, Orion Plus, Saturn Plus, Titan Plus, Planetary Sun Gear, 3.70 in OD, 4.04 in Overall Width
MI ITEM #01154595
MFR #SRC100035A SUN GEAR SRC 4.11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$819.40/each(List $983.29)

Overview

Mfr description
SRC100035A SUN GEAR SRC 4.11

Specifications

  • Product Types
    Planetary Sun Gear
  • Series
    Earth, Gemini, Jupiter Plus, Neptune, Orion Plus, Saturn Plus, Titan Plus
  • Overall Width
    4.04 in
  • Outside Diameter
    3.70 in
  • Face Width
    2.15 in
  • Number Of Teeth
    35
  • Pitch Diameter
    4.11 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210826550
  • UPC_NO
    698210826550
  • Weight
    7.56 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text