Motion
J2100
J2100
MI ITEM #01154603
MFR #J2100
Price$194.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J2100
MI ITEM #01154603
MFR #J2100

Mfr description
J2100A 4PC PRY BAR SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.38/each

Specifications

Dimensions

  • Bar Diameter
    1/2 to 3/4 in
  • Overall Length Range
    12 to 24 in
  • Tip Width Range
    1/2 to 3/4 in
  • Weight
    6.60 lbs
  • Weight Range
    8-1/2 lb

Details

  • Number Of Pieces
    4
  • Set Contents
    12" Rolling Head Pry Bar, 16" Rolling Head Pry Bar, 18" Aligning Pry Bar, 24" Aligning Pry Bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)