Motion
J2108
J2108
Mi Item #01154609
MFR #J2108
Price$29.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J2108
Mi Item #01154609
MFR #J2108

Mfr description
J2108 HOLDER PUNCH + CHISEL
  • Holds punches and chisels up to 1” diameter, reducing the risk of injury
  • Nylon insert absorbs shock
  • Large four-sided handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.07/each

Specifications

Dimensions

  • Overall Length
    8 in

Details

  • Handle Style
    Nylon Grip
  • Holder Material
    Nylon
  • Holder Type
    Perpendicular Handle
  • Maximum Tool Capacity
    1 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)