Motion
SRA200543A CARR SUB ASSY SRA 5.74

REXNORD INC
SRA200543A CARR SUB ASSY SRA 5.74

Speed Reducer Replacement Part - Carrier Subassembly, 6.9 in OD
MI ITEM #01154610
MFR #SRA200543A CARR SUB ASSY SRA 5.74
Price$1,296.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SRA200543A CARR SUB ASSY SRA 5.74

Speed Reducer Replacement Part - Carrier Subassembly, 6.9 in OD
MI ITEM #01154610
MFR #SRA200543A CARR SUB ASSY SRA 5.74

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,296.89/each

Specifications

Dimensions

  • Outside Diameter
    6.9 in
  • Overall Height
    2.3 in
  • Weight
    11.40 lbs

Details

  • Includes
    Retainer Plate
  • Manufacturer Upc Number
    698210826468
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Carrier Subassembly
  • Series
    Planetgear
  • UPC_NO
    698210826468

Overview

Mfr description
SRA200543A CARR SUB ASSY SRA 5.74

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought