Motion
J2116
Pry Bar - 1/2 in Diameter, 16 in OAL, Black Oxide Finish, 1/2 in Tip Width
MI ITEM #01154620
MFR #J2116
Price$21.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 1/2 in Diameter, 16 in OAL, Black Oxide Finish, 1/2 in Tip Width
MI ITEM #01154620
MFR #J2116

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.71/each

Specifications

Dimensions

  • Bar Diameter
    1/2 in
  • Overall Length
    16 in
  • Tip Width
    1/2 in
  • Weight
    0.85 lbs

Details

  • Bar Type
    Pry Bar
  • Finish
    Black Oxide
  • UPC_NO
    662679010690

Overview

Mfr description
J2116 BAR PRY ALIGNING 16"
  • For prying, positioning and aligning applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought